Shop All Ratcheting Wrenches
Craftsman
Wrenches, 5 Piece 6-Point Standard (SAE)
Mfr # CMMT99334
Zoro # G403927383
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Polished chrome
- Material Steel
- Number of Pieces 5
- Type Open End
Product Information
- Brand Craftsman
- MFR # CMMT99334
- Zoro # G403927383
- UPC # 885911600866
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Details
Promotion Restriction | Not eligible for promotion |
Finish | Polished chrome |
Material | Steel |
Number of Pieces | 5 |
Type | Open End |
Handle Type | Standard |
Flexible Head | No |
Item | Wrenches, 5 Piece 6-Point Standard (SAE) |
System of Measurement | SAE |
Description
Wrenches, 5 Piece 6-Point Standard (SAE)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO RECIP BLD 9"" 20/24T 2PK (DS0920BF2)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 12.0V (2401-22, 48-11-2420)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (T/AT4X.7)
- PROSKIT Cable Cutter, Up to 3/4" Cable (902-084)
- CRAFTSMAN V-Series(TM) SAE Reversible Ratcheting C (CMMT87350V)
- CRAFTSMAN Wrenches, 3/4" 72 Tooth 12 Point SAE Rat (CMMT42567)
- CRAFTSMAN Wrenches, 3/8" 72 Tooth 12 Point SAE Rat (CMMT42561)
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rat (CMMT42565)
- CRAFTSMAN Wrenches, 2-pc SAE Ratcheting Box Wrench (CMMT12073)
- CRAFTSMAN Wrenches, 1/2" 72 Tooth 12 Point SAE Rat (CMMT42563)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 25mm (1225MRC)
- Craftsman Wrenches