Shop All Ratcheting Wrenches
Craftsman
Wrenches, 2-pc Metric Ratcheting Box Wre
Mfr # CMMT12074
Zoro # G803876328
product price: $41.98
/ea
$41.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Full Polish Chrome
- Size 8 | 10 | 12 | 13 | 16 | 17 | 18 | 19 mm
- Number of Pieces 2
- Includes 8 x 10mm and 12 x 13mm Quad Box (4-in-1) Ratcheting Wrench {{1}}, 16 x 17mm and 18 x 19mm Quad Box (4-in-1) Ratcheting Wrench {{1}}
Product Information
- Brand Craftsman
- MFR # CMMT12074
- Zoro # G803876328
- UPC # 885911585767
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Size | 8 | 10 | 12 | 13 | 16 | 17 | 18 | 19 mm |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Item | Wrenches, 2-pc Metric Ratcheting Box Wre |
Number of Pieces | 2 |
Includes | 8 x 10mm and 12 x 13mm Quad Box (4-in-1) Ratcheting Wrench {{1}}, 16 x 17mm and 18 x 19mm Quad Box (4-in-1) Ratcheting Wrench {{1}} |
Description
Wrenches, 2-pc Metric Ratcheting Box Wre
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-20 HSS Left Hand 4 Flute Bottoming Tap (DWT60797)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Ball (32EB1)
- IRWIN TAP PLUG 1/2""-20NF C (8145)
- GENIE Brake Kit (37247-SGT)
- CRAFTSMAN Wrenches, 11-pc SAE Ratcheting Combinati (CMMT87022)
- CRAFTSMAN Wrenches, 1/2" 72 Tooth 12 Point SAE Rat (CMMT42563)
- CRAFTSMAN Wrenches, 3/4" 72 Tooth 12 Point SAE Rat (CMMT42567)
- CRAFTSMAN Wrenches, 2-pc SAE Ratcheting Box Wrench (CMMT12073)
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rat (CMMT42565)
- CRAFTSMAN Wrenches, 7-pc SAE Reversible Ratcheting (CMMT87024)
- TEKTON 9 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23409)
- Craftsman Wrenches