Shop All Nail Pullers, Wrecking and Pry Bars
Craftsman
Wrecking Bar, 24
Mfr # CMHT82502
Zoro # G405293080
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 24.130 in
- Overall Width 5.000 in
- Overall Height 2.200 in
- Weight 4.010 lbs
Product Information
- Brand Craftsman
- MFR # CMHT82502
- Zoro # G405293080
- UPC # 885911570763
- Country of Origin Mexico
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 24.130 in |
Overall Width | 5.000 in |
Overall Height | 2.200 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wrecking Bar,24" |
Weight | 4.010 lbs |
Drill Bit Type | Brad Point Drill Bit |
Description
Wrecking Bar,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Chuck Key Holder (48-66-4080)
- SUNEX Internal Star Impact Socket T50 (2690S5)
- HOUGEN 1 in. X 1 in. RotaLoc Plus Annular Cutter (17832)
- PROTO 3/4" Drive Ratchet Adapter, Chrome (J5647)
- CRAFTSMAN Breaker Bar, 3pc Pry Bar Set (CMMT98347)
- CRAFTSMAN Wrecking Bar, 36 (CMHT82501)
- CRAFTSMAN Wrecking Bar, 42 (CMHT82500)
- HULTAFORS TOOLS Wrecking Bar Steel Adjustable 209 SB/25 (209 SB/25)
- DEWALT 12 In. L Flat Pry Bar (DWHT55518)
- STANLEY NAIL PULLR STEEL 10-1/4"" (55-033)
- DYNAMIC Tools 18" Pry Bar With Comfort Handle (D056418)
- Craftsman Pullers and Separators