Shop All Mobile Workbenches & Workstations
Craftsman
Workstation, Black, 39 1/2 in H, 52 in W
Mfr # CMST98274BK
Zoro # G608232046
product price: $769.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$769.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drawers 8
- Overall Height 39 1/2 in
- Overall Depth 18 in
- Overall Width 52 in
Product Information
- Brand Craftsman
- MFR # CMST98274BK
- Zoro # G608232046
- UPC # 885911890021
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Height | 39 1/2 in |
Overall Depth | 18 in |
Overall Width | 52 in |
Height Style | Workstation Height Cabinet |
Caster Width | 2 in |
Caster Diameter | 6 in |
Width Range | 50 to 59 in Wide |
Overall Dimensions | 52 in W x 18 in D x 39.5 in H |
Description
Workstation, S2000 Series, Number of Drawers 8, Drawer Color Black, Keyed, Full Grip Tubular Side Handle, Includes Tool Chest, Top Mat, (2) Keys, (8) Drawer Liners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE 46D X 18H Pallet Rack Wire Deck Divider (DC4618)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-1XLBLACK)
- ZORO SELECT Shelving Bracket, Steel (1WDT1)
- LOWELL Rack Media Holder 4U (MH-4-CD)
- CRAFTSMAN Storage, 2000 Series 4 Drawer Workbench (CMST22951RB)
- DURHAM MFG Mobile Table, 1200 lb., 30-3/16" H x 18" L (HMT-1830-2-4SWB-95)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59" H x 24" W (3MW-2436-5TL-PB)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- Craftsman Mobile Workbenches & Workstations