Shop All Cordless Cut-Out Tools
Craftsman
V20 Cordless Drywall Cut-Out Tool
Mfr # CMCE200B
Zoro # G305664829
$49.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Tool Weight 2.6 lb
- Features LED Light, Versa track(TM) Compatible
- Tool Length 10 3/10 in
Product Information
- Brand Craftsman
- MFR # CMCE200B
- Zoro # G305664829
- UPC # 885911764933
- Country of Origin Mexico
- Category Cordless Cut-Out Tools
Dimensions
Tool Length | 10 3/10 in |
Collet Size | 1/8 in, 5/32 in, 1/4 in |
Adjustable Depth Guide | Yes |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cut-Out Tool |
Voltage | 20 V |
Tool Weight | 2.6 lb |
Features | LED Light, Versa track(TM) Compatible |
Brushless Motor | No |
Includes | 1/4 in Collet, 1/8 in Collet, 1/8 in Drywall Bit, 1/8 in Multipurpose Bit |
Standards | ANSI S12.6, ANSI Z87.1, NIOSH/OSHA/MSHA |
Battery Series | 20V MAX |
Accessory Free Tool Change | Yes |
Number of Batteries Included | 0 |
Power Source | Battery |
Cordless Tool Kit Contents | (1) Bare Tool |
Max. Speed | 26,000 RPM |
Description
Cut-Out Tool, Voltage 20 V, Max. Speed 26,000 RPM, Collet Size 1/8 in, 5/32 in, 1/4 in, Adjustable Depth Guide Yes, Brushless Motor No, Battery Capacity Not Applicable, Cordless Tool Kit Contents (1) Bare Tool, Accessory Free Tool Change Yes, Features LED Light, Versa track(TM) Compatible, Power Source Battery, Number of Batteries Included 0, Battery Series 20V MAX, Tool Length 10 3/10 in, Tool Weight 2.6 lb, Includes 1/4 in Collet, 1/8 in Collet, 1/8 in Drywall Bit, 1/8 in Multipurpose Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun, Short Leaver, 3" Extension Size (458J36)
- HHIP .233" Pilot Drill Chuck Key For 3/8" Chucks (3070-0045)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 6" 3/4"R (CF249)
- DRILLCO 15/32 High Sp Fl NITRO Construction Reamer (428N130)
- CRAFTSMAN Cordless Reciprocating Saw 20V Tool Only (CMCS300B)
- MAKITA 18V LXT® Compact Band Saw Kit (5.0Ah) (XBP03T)
- MAKITA Drywall Cut-Out Tool Kit (3706K)
- DEWALT ATOMIC 20V MAX* Brushless Cordless Oscillating Multi-Tool Kit (DCS354D1)
- DEWALT Cordless Cut Off Kit w/ BONUS BATTERY (DCS438E1/DCBP520)
- ROTOZIP Spiral Saw Kit, 120 V (SS355-10)
- DEWALT Cut-Out Tool (DW660)
- Craftsman Cordless Tools