Shop All Hedge Trimmers
Craftsman
V20 Cordless 20 in Hedge Trimmer Kit
Mfr # CMCHT810C1
Zoro # G805261931
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Double-Sided
- Battery Amperage 1.5 Ah
- Battery Voltage 20 V
- Includes CMCHT810 Hedge Trimmer
Product Information
- Brand Craftsman
- MFR # CMCHT810C1
- Zoro # G805261931
- UPC # 885911719544
- Country of Origin Viet Nam
- Category Hedge Trimmers
Details
Promotion Restriction | Not eligible for promotion |
Blade Type | Double-Sided |
Battery Amperage | 1.5 Ah |
Item | Battery-Powered Hedge Trimmer Kit |
Battery Voltage | 20 V |
Includes | CMCHT810 Hedge Trimmer |
Battery Type | V20 |
Voltage | 20 V |
Battery Capacity | 1.5 Ah |
Power Source | Cordless |
Bare Tool/Battery Included | Battery Included |
Number of Batteries Included | 1 |
Number of Chargers Included | 1 |
Description
Battery-Powered Hedge Trimmer Kit, Power Source Cordless, Blade Type Double-Sided, Number of Batteries Included 1, Number of Chargers Included 1, Equivalent Gas Engine Displacement Not Applicable, Bare Tool/Battery Included Battery Included, Voltage 20 V, Battery Capacity 1.5 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY PLANTER BANANA LF 11""D (21566A-S)
- LANDSCAPERS SELECT Sprayer Repl Wand W/Tip (SX-6B-W3L)
- OREGON SpeedCut Nano Conversion Kit, 10" - Stihl MS201T, 200, 193T, 192 (614379)
- IAMS Iams ProHealth Cat Food Indoor & Hairball Control 3.5lbs, PK4 (328518)
- CRAFTSMAN V20 Cordless 22 in Hedge Trimmer Kit (CMCHTS820D1)
- MILWAUKEE TOOL M12 8" Hedge Trimmer + Battery (2533-21,48-11-2425)
- SCOTTS 7.2-Volt Lithium-Ion Cordless Grass Shear/Shrub Trimmer Combo (LSS10172S)
- MAKITA Hedge Trimmer, 25 in L 120V 120V Electric (UH6570)
- BLACK & DECKER 22 in. SAWBLADE(TM) Electric Hedge Trimmer (BEHTS400)
- BLACK & DECKER 20 in. SAWBLADE(TM) Electric Hedge Trimmer (BEHTS300)
- MAKITA Hedge Trimmer, 22 in L 120V 120V Electric (UH5570)
- Craftsman Hedge Trimmers