Shop All Reciprocating Saws
Craftsman
V20 Brushless Cordless Reciprocating Saw
Mfr # CMCS350B
Zoro # G105293182
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tool Kit Contents (1) Bare Tool
- Stroke Length 1 1/8 in
- Max. Strokes per Minute 3,200
- Tool Style Compact
Product Information
- Brand Craftsman
- MFR # CMCS350B
- Zoro # G105293182
- UPC # 885911680462
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reciprocating Saw |
Cordless Tool Kit Contents | (1) Bare Tool |
Max. Strokes per Minute | 3,200 |
Tool Style | Compact |
Stroke Type | Straight |
Brushless Motor | Yes |
Description
Reciprocating Saw, Tool Style Compact, Stroke Length 1 1/8 in, Stroke Type Straight, Max. Strokes per Minute 3,200, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/2-Inch Torque Wrench Ratchet Square Drive (57010)
- ACDELCO G12 K12 Combo, 3/8" Ratchet Wrench, 3" Polisher, Impact Wrench (ARW1208-K12)
- WHEELER-REX Dies NPT, 1-1/4 12R (837840)
- EUROBOOR Adaptor 3/4"Weldon - MT B16 (IBK.16-14)
- CRAFTSMAN Cordless Reciprocating Saw, V20 (CMCS351B)
- CRAFTSMAN V20 Cordless Reciprocating Saw Kit (CMCS300M1)
- CRAFTSMAN Cordless Battery Kit, V20, w/Recip Saw (CMCB204-2CK, CMCS300B)
- DEWALT Cordless Recip Saw, 3000SPM, 20VDC, Battery (DCS380B/DCB204)
- MILWAUKEE TOOL 15.0 Amp Super Sawzall Recip Saw (6538-21)
- PORTER-CABLE 20V MAX* 14-1/2 in. Cordless Reciprocating Tigersaw(R) (Tool Only) (PCC670B)
- MAKITA 12V max CXT® Recipro Saw Kit (2.0Ah) (RJ03R1)
- Craftsman Power Saws