Shop All Sockets
Craftsman
V-Series(TM) 1/2" Drive Metric Deep 6-Po
Mfr # CMMT17595V
Zoro # G403927369
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Number of Points 6-point
- Finish Polished Chrome
- Includes 1/2 DR 6PT Deep SKT: 12 13 14 15 15 16 17 18 19 20 21 22 23 24mm, 8 in. Dbl Red Rail 1/2DR W 13 Nubs {{1}}
Product Information
Dimensions
Drive Size | 1/2" |
Socket Sizes | Set |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6-point |
Finish | Polished Chrome |
Includes | 1/2 DR 6PT Deep SKT: 12 13 14 15 15 16 17 18 19 20 21 22 23 24mm, 8 in. Dbl Red Rail 1/2DR W 13 Nubs {{1}} |
Measurement Type | Metric |
Item | V-Series(TM) 1/2" Drive Metric Deep 6-Po |
Number of Pieces | 13 |
Description
V-Series(TM) 1/2 In. Drive Metric Deep 6-Po
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Gutter Tool w/Wood Ha, 6" x 4-1/2" 2"R (CF196)
- MARSHALLTOWN Masons Tool Kit, 9 PC (BTK1)
- ARTU HSS Drill Bit, 13/64", PK5 (01925)
- VESSEL Screwdriver (220USB)
- CRAFTSMAN Sockets, 1/2" Drive 14mm 12 Point Deep S (CMMT44444)
- CRAFTSMAN Breaker Bar, 3/8" Drive 10" Breaker Bar (CMMT44363)
- CRAFTSMAN Sockets, 3/4" Drive 1-3/16" 12 Point SAE (CMMT19591)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" Flathead Screwd (CMMT42653)
- CRAFTSMAN Sockets, 1/4" Drive 9/16" 6 Point SAE Sh (CMMT43480)
- CRAFTSMAN Sockets, 1/4" Drive 9/16" 6 Point SAE De (CMMT43587)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 14Mm Socket Imp 14Mm, M824 (M824)
- Craftsman Sockets & Ratchets