Shop All Cutting Pliers
Craftsman
V-Series 7" Flush Cut Diagonal Pliers
Mfr # CMHT82508
Zoro # G103927294
product price: $32.98
/ea
$32.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Type Dipped handle
- Material Carbon Steel
- Overall Length 10"
- Max. Jaw Opening .31"
Product Information
- Brand Craftsman
- MFR # CMHT82508
- Zoro # G103927294
- UPC # 885911800433
- Country of Origin France
- Category Cutting Pliers
Dimensions
Overall Length | 10" |
Details
Promotion Restriction | Not eligible for promotion |
Handle Type | Dipped handle |
Material | Carbon Steel |
Max. Jaw Opening | .31" |
Includes | 7" Flush Cut Diagonal Pliers {{1}} |
Item | V-Series 7" Flush Cut Diagonal Pliers |
Description
V-Series 7 In. Flush Cut Diagonal Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN 6-7/8 in. Steel Hook Pick (1-Piece) (CHP4-B)
- ABANAKI Skimmer Tube, 8 In, For 1MEC1 Oil Skimmer (BTUBE08)
- J.W. WINCO GN351.2-51-41-3/8X16-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-51-41-3/8-55)
- UNIBOR 5/8 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27220)
- CRAFTSMAN Diagonal Cutting Pliers, 6 (CMHT81646)
- CRAFTSMAN Diagonal Cutting Pliers, Steel, 7 1/4" L (CMHT81647)
- CRAFTSMAN Compound Action Diagonal Pliers, 8 (CMHT81718)
- CRAFTSMAN Mini Diagonal Pliers, 4-1/2 (CMHT82298)
- EREM ESD Precision Nippers, 5-1/2 In (2470E)
- KNIPEX 5 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (79 32 125)
- MAASDAM Fence Pliers, Round Nose, 10" (8090)
- Craftsman Pliers