Shop All Master Sets
Craftsman
Tool Set, 66-pc Mobile Mechanics Tool Se
Mfr # CMMT12020
Zoro # G103927423
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 1/4-in. Drive Shallow 6 PT Sockets SAE - 5/32-in. , 3/16-in. , 1/4-in. , 5/16-in. , 11/32-in. {{5}}, 1/4-in. Drive Shallow 6 PT Sockets MM -4, 5, 6, 7, 8, 9, 10MM {{7}}, 3/8-in. Drive Shallow 6 PT Sockets SAE - 3/8-in. , 7/16-in. , 1/2-in. . 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. {{8}}, 3/8-in. Drive Shallow 6 PT Sockets MM - 10, 11, 12, 13, 14, 15, 16, 17, 18MM {{9}}, 3/8-in. Drive Deep 6 PT Sockets SAE - 3/8-in. , 7/16-in. , 1/2-in. {{3}}, 3/8-in. Drive Deep 6 PT Sockets MM - 10, 12, 14MM {{3}}, 1/2-in. Drive Shallow 12 PT Sockets SAE - 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8-in. , 15/16-in. {{6}}, 1/2-in. Drive Shallow 12 PT Sockets MM - 17, 18, 19, 21, 22, 24MM {{6}}, SAE Combination Wrenches -5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. . 9/16-in. , 5/8-in. , 3/4-in. {{7}}, {{7}}:MM Combination Wrenches - 10, 11, 12, 13, 14, 15, 17MM {{7}}
- Number of Pieces 66
- Drive Size 1/4 | 3/8
- Finish Full Polish
Product Information
- Brand Craftsman
- MFR # CMMT12020
- Zoro # G103927423
- UPC # 885911590037
- Country of Origin Taiwan, Province of China
- Category Master Sets
Dimensions
Drive Size | 1/4 | 3/8 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Set, 66-pc Mobile Mechanics Tool Se |
Includes | 1/4-in. Drive Shallow 6 PT Sockets SAE - 5/32-in. , 3/16-in. , 1/4-in. , 5/16-in. , 11/32-in. {{5}}, 1/4-in. Drive Shallow 6 PT Sockets MM -4, 5, 6, 7, 8, 9, 10MM {{7}}, 3/8-in. Drive Shallow 6 PT Sockets SAE - 3/8-in. , 7/16-in. , 1/2-in. . 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. {{8}}, 3/8-in. Drive Shallow 6 PT Sockets MM - 10, 11, 12, 13, 14, 15, 16, 17, 18MM {{9}}, 3/8-in. Drive Deep 6 PT Sockets SAE - 3/8-in. , 7/16-in. , 1/2-in. {{3}}, 3/8-in. Drive Deep 6 PT Sockets MM - 10, 12, 14MM {{3}}, 1/2-in. Drive Shallow 12 PT Sockets SAE - 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8-in. , 15/16-in. {{6}}, 1/2-in. Drive Shallow 12 PT Sockets MM - 17, 18, 19, 21, 22, 24MM {{6}}, SAE Combination Wrenches -5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. . 9/16-in. , 5/8-in. , 3/4-in. {{7}}, {{7}}:MM Combination Wrenches - 10, 11, 12, 13, 14, 15, 17MM {{7}} |
Number of Pieces | 66 |
Finish | Full Polish |
Description
Tool Set, 66-pc Mobile Mechanics Tool Se
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 25 mm Size 6 pt Standard Depth, Black Oxide (5DFN2)
- MILWAUKEE TOOL SHOCKWAVE 2.36" Magnetic Bit Tip Holder w/Impact Phil #2 Insert Bits, 25PK (48-32-5009)
- EVOLUTION 6pc 2" Depth Annular HSS Mag Drill Cutter Set 9/16" To 1" (A-CC6SET-2)
- KIPP Indexing Plungers, inch (K0340.11CWA2)
- CRAFTSMAN Tool Set, 40-pc 3/8" Drive 12 Point Mech (CMMT12018)
- WIHA EV Service Tool Kit, Drive Size 1/4 (91890)
- SUNEX MASTER BIT SET 208 PC (SU9729)
- PROTO Master Tool Set, General Purpose (J99430)
- LTI TOOLS LTI TOOLS: Grand Master Lock Pick Set(280, 290, 300, 310, 320, 330, 106) (LTI-620)
- TITAN Step Drill Set, 3 pcs. (16503)
- MILWAUKEE TOOL Cable Splicer's Sheath Kit (48-22-8117)
- Craftsman Master Sets