Shop All Plier Sets
Craftsman
Tool Set, 57-pc Mixed Tool Set
Mfr # CMMT99446
Zoro # G903954193
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 57
- Finish Polished Chrome
- Includes 1/4 in. Drive 6 Point Sockets {{11}}, 1/4 in. Drive Ratchet {{1}}, 6 in. Slip Joint Pliers {{1}}, Spinner Handle {{1}}, 1/4 in. Dr Bit Adapter {{1}}, Screwdrivers {{2}}, Tape Measure {{1}}, Fiberglass Hammer {{1}}, Snapoff Knife {{1}}, 11 pc. Specialty Bit Bars {{2}}
Product Information
- Brand Craftsman
- MFR # CMMT99446
- Zoro # G903954193
- UPC # 885911653732
- Country of Origin China
- Category Plier Sets
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 57 |
Finish | Polished Chrome |
Includes | 1/4 in. Drive 6 Point Sockets {{11}}, 1/4 in. Drive Ratchet {{1}}, 6 in. Slip Joint Pliers {{1}}, Spinner Handle {{1}}, 1/4 in. Dr Bit Adapter {{1}}, Screwdrivers {{2}}, Tape Measure {{1}}, Fiberglass Hammer {{1}}, Snapoff Knife {{1}}, 11 pc. Specialty Bit Bars {{2}} |
Item | Tool Set, 57-pc Mixed Tool Set |
Description
Tool Set, 57-pc Mixed Tool Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-12 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1"-12 (DWT54931)
- INNOVATIVE COMPONENTS Long Tapered Knob, 5/16-18 Thread Size, 3.875"L, Steel (GN5C----L2---22)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK25 (DT151P25)
- STANLEY Stanley® 22-311, Bi-Material File Handle With 3 Inserts (22-311)
- CRAFTSMAN Groove Joint Plier Set, Flat Jaw, 10" L (CMHT82547)
- CAPRI TOOLS 7 Pliers Wrench Set, Parallel Smooth Jaws W Soft Grip NonSlip Handle (CP22300-7)
- KNIPEX Cobra Pliers Set, W/61 HRC Teeth, 2Pc (00 31 20 V01 US)
- CHANNELLOCK 9-1/2 In. and 12 In. Groove Joint Plier Set 2-Piece (TG-1D)
- CRESCENT Tongue/Groove Plier Set (R200SET2)
- HOMEPAGE 1.5 in. Zn Pliers Holder N180-030 - Pack of 6 (HO572730)
- TEKTON Mini Pliers Set, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99908)
- Craftsman Pliers