Shop All Master Sets
This Product is Discontinued
Craftsman
Tool Set, 47-pc Mobile Mechanics Tool Se (Discontinued)
Mfr # CMMT12019
Zoro # G803927297
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 3/8-in. Drive Shallow 6 PT Sockets SAE -1/4-in. , 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. {{10}}, 3/8-in. Drive 6 PT Deep Sockets SAE - 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. {{5}}, 3/8-in. Drive Shallow 6 PT Sockets MM - 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19MM {{13}}, 3/8-in. Drive 6 PT Deep Sockets MM - 9, 10, 12, 13, 14MM {{5}}, SAE Combination Wrenches - 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. {{5}}, {{6}}:MM Combination Wrenches - 8, 10, 12, 13, 14, 15MM {{6}}, 3/8-in. Drive Ext Bars - 3-in. , and 6-in. {{2}}, 3/8-in. Drive Ratchet {{1}}
- Number of Pieces 47
- Drive Size 3/8"
- Finish Full Polish
Product Information
- Brand Craftsman
- MFR # CMMT12019
- Zoro # G803927297
- UPC # 885911590020
- Country of Origin Taiwan, Province of China
- Category Master Sets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Set, 47-pc Mobile Mechanics Tool Se |
Includes | 3/8-in. Drive Shallow 6 PT Sockets SAE -1/4-in. , 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. {{10}}, 3/8-in. Drive 6 PT Deep Sockets SAE - 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. {{5}}, 3/8-in. Drive Shallow 6 PT Sockets MM - 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19MM {{13}}, 3/8-in. Drive 6 PT Deep Sockets MM - 9, 10, 12, 13, 14MM {{5}}, SAE Combination Wrenches - 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. {{5}}, {{6}}:MM Combination Wrenches - 8, 10, 12, 13, 14, 15MM {{6}}, 3/8-in. Drive Ext Bars - 3-in. , and 6-in. {{2}}, 3/8-in. Drive Ratchet {{1}} |
Number of Pieces | 47 |
Finish | Full Polish |
Description
Tool Set, 47-pc Mobile Mechanics Tool Se
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.