Shop All Master Sets
Craftsman
Tool Set, 40-pc 3/8" Drive 12 Point Mech
Mfr # CMMT12018
Zoro # G803927273
product price: $64.98
/ea
$64.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 3/8-in. Drive Shallow 12 PT Sockets SAE - 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. . 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8-in. {{10}}, 3/8-in. Drive 12 PT Deep Sockets SAE - 3/8-in. , 7/16-in. , 1/2-in. . 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in.-in. {{7}}, 3/8-in. Drive Shallow 12 PT Sockets MM - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19MM {{10}}, 3/8-in. Drive 12 PT Deep Sockets MM - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19MM {{10}}, 3/8-in. Drive Spark Plug Socket - 5/8-in. {{1}}, 3/8-in. Drive Ext Bar - 6-in. {{1}}, 3/8-in. Drive Ratchet {{1}}
- Number of Pieces 40
- Drive Size 3/8"
- Finish Full Polish
Product Information
- Brand Craftsman
- MFR # CMMT12018
- Zoro # G803927273
- UPC # 885911588157
- Country of Origin Taiwan, Province of China
- Category Master Sets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Set, 40-pc 3/8" Drive 12 Point Mech |
Includes | 3/8-in. Drive Shallow 12 PT Sockets SAE - 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. . 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8-in. {{10}}, 3/8-in. Drive 12 PT Deep Sockets SAE - 3/8-in. , 7/16-in. , 1/2-in. . 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in.-in. {{7}}, 3/8-in. Drive Shallow 12 PT Sockets MM - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19MM {{10}}, 3/8-in. Drive 12 PT Deep Sockets MM - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19MM {{10}}, 3/8-in. Drive Spark Plug Socket - 5/8-in. {{1}}, 3/8-in. Drive Ext Bar - 6-in. {{1}}, 3/8-in. Drive Ratchet {{1}} |
Number of Pieces | 40 |
Finish | Full Polish |
Description
Tool Set, 40-pc 3/8 In. Drive 12 Point Mech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1400120408)
- TEKTON 3/8 Inch Drive Twist Lock Socket Clip Set (5-Piece) (OSC01005)
- PROTO 89 Piece Railroad Machinist's Set (JTS-0089RR)
- KNIPEX Carpenters Pincer Black (50 00 250)
- CRAFTSMAN Tool Set, 66-pc Mobile Mechanics Tool Se (CMMT12020)
- PROTO Master Tool Set, General Purpose, 78 pcs. (100G48)
- TENG TOOLS Ultimate Foam Monster Mega Master Tool Kit In Eva Foam Storage (TCEMM1117N)
- STANLEY Stanley 96-010 1/4" & 3/8" Drive 75 PC. Polished Chrome Mechanic's Tool Set (96-010)
- DYNAMIC Tools 28 Piece Socket & Wrench Set, 1000V Insulated (D113000)
- VIM PRODUCTS VIM Tools 50-Piece Mechanic's Master Set, 1/4 in. Square Drive (MMS450)
- PROTO Facility Maintenance Tool Set, 148-Pieces (J99660)
- Craftsman Hand Tool Kits