Shop All Tool Boxes
Craftsman
Tool Box, Black/Red, 20 in W x 11-3/4 in D x 11 in H
Mfr # CMST20320L
Zoro # G204104464
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black/Red
- Features Transparent Windows, Rust-Resistant, Water and Dust Protection
- Includes Removable Compartments and Cups
- Handle Type Aluminum Handle
Product Information
- Brand Craftsman
- MFR # CMST20320L
- Zoro # G204104464
- UPC # 076174816624
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 20 in |
Depth | 11-3/4 in |
Height | 11 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Box |
Color | Black/Red |
Features | Transparent Windows, Rust-Resistant, Water and Dust Protection |
Includes | Removable Compartments and Cups |
Handle Type | Aluminum Handle |
Weight Capacity | 55 |
Description
Tool Box Pro 20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch, Aligning, 16in (J155/8)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single (203-001060)
- TOLSEN External Bent Retaining Ring C-Clip Circlip Removal Plier (10092)
- CUSTOM LEATHERCRAFT Deluxe Tool Bag (1134)
- CRAFTSMAN VERSASTACK Wheeled Tool Box, Plastic, Red, 20 in W x 17 in D x 39 in H (CMST17835)
- CRAFTSMAN Tool Box, Plastic, Black/Red, 16 in W x 8-1/4 in D x 7 in H (CMST16901)
- CRAFTSMAN Tool Box, Plastic, Black/Red, 20 in W x 10 in D x 10 in H (CMST20901)
- CRAFTSMAN VERSASTACK Tool System Suitcase, Plastic, Black/Red, 17 in W x 13 in D x 7 in H (CMST17830)
- CRAFTSMAN Tool Box, Plastic, Black, 16 in W x 8-1/2 in D x 6-1/2 in H (CMST16005)
- CRAFTSMAN Tool Box, Black/Red, 26 in W x 11-3/4 in D x 11 in H (CMST26320L)
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 10- (11)
- Craftsman Tool Boxes