Shop All Tool Chests & Cabinets
Craftsman
2000 Series Tool Chest, 5 Drawer, Black/Red, Metal, 26 in W x 12 in D x 19-3/4 in H
Mfr # CMST98214RB
Zoro # G803927426
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drawers 5
- Color Black/Red
- Material Metal
- Includes Top Mat For The Tool Chest Surface. Set Of Keys. Tool Chest
Product Information
- Brand Craftsman
- MFR # CMST98214RB
- Zoro # G803927426
- UPC # 721615314312
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 26 in |
Depth | 12 in |
Height | 19-3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Chest |
Number of Drawers | 5 |
Color | Black/Red |
Material | Metal |
Includes | Top Mat For The Tool Chest Surface. Set Of Keys. Tool Chest |
Features | Soft Close Drawers |
Gauge | 18 |
Locking System | Built In Lock |
Storage Capacity | 4,294 cubic inches |
Primary Tool Box Material | Steel |
Series | 2000 Series |
Description
The 2000 Series CRAFTSMAN 26" Wide 5-Drawer Chest combines solid construction with a newly designed 12" depth to offer a solution for those who are looking for storage with a smaller footprint. This chest is made with quality materials that strengthen the design. The soft close drawers gently pull themselves closed and will not slam shut. This helps keep your tools in place and ensures your drawers stay closed. Each heavy-duty drawer can support 75-lbs and glides smoothly on ball-bearing slides. A keyed internal locking system safeguards your tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Point Micrometer, Point Anvil, Mechanical (3230-3)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 10", 1-5/16", Natural (W-72)
- DRILL AMERICA 9/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST9/32)
- WIHA Prec. Screwdriver, Slotted, 2.0mm x 1-5/8 (26020)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Red, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST341102RB)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 8 Drawer, Black, 54 in W x 19 in D x 27-1/2 in H (CMST35282BK)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H (CMST98264RB)
- CRAFTSMAN 2000 Series Rolling Tool Cabinet, 4 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H (CMST98215RB)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Red, Steel, 26-1/2 in W x 18 in D x 37-1/2 in H (CMST98268RB)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 6 Drawer, Black/Red, Steel, Wood, 41 in W x 18 in D x 34 in H (CMST34062RB)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H892)
- Craftsman Tool Chests & Cabinets