Craftsman

Storage, 20" Wide 3-Drawer Ball-Bearing


product price: $61.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Material Steel
  • Width 20.5"
  • Depth 8.5"
  • Height 12"
See all product information

Product Information

Dimensions

Width 20.5"
Depth 8.5"
Height 12"

Details

Promotion Restriction Not eligible for promotion
Item Storage,20" Wide 3-Drawer Ball-Bearing
Material Steel
Load Capacity 20.5 lbs.

Description

Storage,20 In. Wide 3-Drawer Ball-Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.