Shop All Tool Boxes
Craftsman
Tool Box, Plastic, Black/Red, 16 in W x 8-1/4 in D x 7 in H
Mfr # CMST16901
Zoro # G704104797
$16.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Color Black/Red
- Features Lid Compartment, Front metal latch
- Includes Portable Tray
Product Information
- Brand Craftsman
- MFR # CMST16901
- Zoro # G704104797
- UPC # 076174816686
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 16 in |
Depth | 8-1/4 in |
Height | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Box |
Material | Plastic |
Color | Black/Red |
Features | Lid Compartment, Front metal latch |
Includes | Portable Tray |
Handle Type | Comfort Grip Handle |
Description
Storage, 16 In. Lid Compartment Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW TOOLS 18 Pc. Pneumatic Display Block (37394)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- REGAL CUTTING TOOLS M6 x 1 D5 3 Flute Plug SuperTuf DM Spiral Point Tap with TiAlN (072333MS)
- MILWAUKEE TOOL 12" L x All-Purpose Cutting 12" The WRECKER™ with NITRUS CARBIDE™ 3PK (48-00-5373)
- CRAFTSMAN Tool Box, Black/Red, 20 in W x 11-3/4 in D x 11 in H (CMST20320L)
- CRAFTSMAN VERSASTACK Wheeled Tool Box, Plastic, Red, 20 in W x 17 in D x 39 in H (CMST17835)
- CRAFTSMAN Tool Box, Black/Red, 26 in W x 11-3/4 in D x 11 in H (CMST26320L)
- CRAFTSMAN Wheeled Tool Box, Plastic, Black, 29 in W x 20 in D x 16-3/4 in H (CMST24800)
- CRAFTSMAN Tool Box, Structural Foam, Black, 23 in W x 12 in D x 10-1/2 in H (CMST23001)
- CRAFTSMAN Tool Box, Plastic, Black/Red, 20 in W x 10 in D x 10 in H (CMST20901)
- WESTWARD WESTWARD Tool Box, Steel, Black, 12 in W x 6-1/2 in D x 5-1/2 in H (44ZJ83)
- Craftsman Tool Boxes