Shop All Wardrobe Lockers
Craftsman
Storage, 1000 Series 26" Wide 5 Drawer T
Mfr # CMST22654BK
Zoro # G903927401
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 3589
- Depth 12
- Height 17.25
- Width 26
Product Information
- Brand Craftsman
- MFR # CMST22654BK
- Zoro # G903927401
- UPC # 721615312844
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Depth | 12 |
Height | 17.25 |
Width | 26 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Storage, 1000 Series 26" Wide 5 Drawer T |
Capacity | 3589 |
Includes | Tool Chest {{1}}, Set of keys {{1}} |
Drawer Capacity | 50 |
Number of Drawers | 5 |
Description
Storage, 1000 Series 26 In. Wide 5 Drawer T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Table, 72" L x 36" W x 34" H (IPH-3672-8PHBK)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (HW6SC6160-3CL)
- AKRO-MILS Plastic Divider, Black, 7 43/64 in L, Not Applicable W, 2 7/8 in H, 24 PK (40150)
- ZORO SELECT Pail, Screw Top, Round, 5 gal, HDPE, White (GBTH5R-SC-W)
- CRAFTSMAN Storage, 1000 Series 26" Wide 4 Drawer R (CMST22741BK)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3588-2A-HG)
- HIRSH Wardrobe Cabinet, 18 in.D x 36 in.W x 72 in.H, Black (25063)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3588-1PT)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x72, 1 Door, Unassembled, Gray (652070GY)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Tan (U1588-2A-PT)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray (U1288-3A-HG)
- Craftsman Wardrobe Lockers