Shop All Hand Ratchets
Craftsman
Standard Wrenches, 7-pc Metric Reversible Ratchet, Polished Chrome
Mfr # CMMT87023
Zoro # G103927386
$74.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Style Standard
- Finish Polished Chrome
- Measurement Type Metric
- Number of Points 12
Product Information
- Brand Craftsman
- MFR # CMMT87023
- Zoro # G103927386
- UPC # 885911705097
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Details
Promotion Restriction | Not eligible for promotion |
Item | Wrenches, 7-pc Metric Reversible Ratchet |
Head Style | Standard |
Finish | Polished Chrome |
Measurement Type | Metric |
Number of Points | 12 |
Number of Pieces | 7 |
Includes | Includes (7) Reversible Ratcheting Wrenches Metric (8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm) |
Material | Steel |
Description
Wrenches, 7-pc Metric Reversible Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Belt, Tool Holster, Black, Polyester, Polypropylene Webbing, Spandex, 5 Pockets (10516)
- AMPCO SAFETY TOOLS Cross Peen Hammer, Non-Spark, 3-1/2 lb (H-42FG)
- IRWIN Replacement Spring 5 Pc. (4050ZR)
- PROTO 1/2 in Drive Impact Socket Set Metric 30 Pieces 8 to 24 mm , Black Oxide (J74306)
- CRAFTSMAN Flexible Head Combination Wrench Set, Polished Chrome (CMMT87009)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive Gimbal Palm Ratchet, Polished chrome (CMMT86004)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" DR 72T Long Handle Flex, Full polish (CMMT99426)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Pear Head Long Han, Full polish (CMMT99427)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Long-Handle Ratchet, Polished chrome (CMMT99441)
- WESTWARD 1/2" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 25" L, Chrome Finish (440G16)
- Craftsman Hand Ratchets