Shop All Bit Sockets
Craftsman
Sockets, 6-pc SAE Hex Bit Socket, SAE 3/8" Drive
Mfr # CMMT34447
Zoro # G003927318
product price: $24.98
/ea
$24.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Measurement Type SAE
- Finish Full Polish Chrome
- Includes 6 pc. Hex Bit SAE Socket {{1}}
Product Information
- Brand Craftsman
- MFR # CMMT34447
- Zoro # G003927318
- UPC # 885911590167
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | SAE |
Finish | Full Polish Chrome |
Item | Sockets, 6-pc SAE Hex Bit Socket |
Includes | 6 pc. Hex Bit SAE Socket {{1}} |
Description
Sockets, 6-pc SAE Hex Bit Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m20x1.5 HSS 4 Flute Hand Tap Set (DWTS20X1.5)
- GREENFIELD THREADING Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, Bright (282157)
- DURSTON MANUFACTURING 20 Blue Magrail Low Profile No Studs (MR20B)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-13/16" 6 PT BLK (MTRN7113)
- CRAFTSMAN Sockets, 3/8" Drive 3/16" Hex Bit Socket, SAE 3/8" Drive (CMMT46661)
- CRAFTSMAN Sockets, 3/8" Drive 7mm Hex Bit Socket, Metric 3/8" Drive (CMMT42677)
- CRAFTSMAN Sockets, 1/4" Drive T15 Torx Bit Socket, Torx 1/4" Drive (CMMT42661)
- CRAFTSMAN Sockets, 1/4" Drive T20 Torx Bit Socket, Torx 1/4" Drive (CMMT42662)
- CRAFTSMAN Sockets, 3/8" Drive T27 Torx Bit Socket, Torx 3/8" Drive (CMMT34488)
- CRAFTSMAN Torx, 3/8" Drive TT40 Torx Bit Socket, Torx 3/8" Drive (CMMT42621)
- STEELMAN 7mm Nut Driver Bit Socket (97489)
- Craftsman Sockets & Ratchets