Shop All Sockets
Craftsman
Sockets, 3/8" Drive 9mm 6 Point Deep Soc
Mfr # CMMT44425
Zoro # G704078852
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 9mm 6 Point Deep Socket {{1}}
- Number of Pieces 1
Product Information
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/8-in. Drive 9mm 6 Point Deep Socket {{1}} |
Number of Pieces | 1 |
Measurement Type | Metric |
Item | Sockets, 3/8" Drive 9mm 6 Point Deep Soc |
Description
Sockets, 3/8 In. Drive 9mm 6 Point Deep Soc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Stop Arm, For Mfr. No. 50X (56532)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (SD-1228)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310208)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 14mm (84724)
- CRAFTSMAN Sockets, 1/2" Drive 11mm 12 Point Shallo (CMMT44229)
- CRAFTSMAN Sockets, 1/4" Drive 5/16" 6 Point SAE De (CMMT43575)
- CRAFTSMAN Sockets, 3/8" Drive 16mm 6 Point Shallow (CMMT43570)
- CRAFTSMAN Sockets, 1/4" Drive 9/16" 6 Point SAE Sh (CMMT43480)
- CRAFTSMAN Sockets, 3/8" Drive 21mm 6 Point Shallow (CMMT43584)
- CRAFTSMAN Sockets, 1/4" Drive 7/32" 6 Point SAE Sh (CMMT43492)
- CTA MANUFACTURING Vag Brake Caliper Socket 10Pt. X 20 (5033)
- Craftsman Sockets & Ratchets