Shop All Bit Sockets
Craftsman
Sockets, 3/8" Drive 7mm Hex Bit Socket, Metric 3/8" Drive
Mfr # CMMT42677
Zoro # G904180621
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Measurement Type Metric
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 7mm Hex Bit Socket {{1}}
Product Information
- Brand Craftsman
- MFR # CMMT42677
- Zoro # G904180621
- UPC # 885911587556
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Metric |
Finish | Full Polish Chrome |
Item | Sockets, 3/8" Drive 7mm Hex Bit Socket |
Includes | 3/8-in. Drive 7mm Hex Bit Socket {{1}} |
Description
Sockets, 3/8 In. Drive 7mm Hex Bit Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Mini Bent Long Nose Pliers (PMN11301)
- EAGLE TAPTEK CUTTING TOOLS 9/16 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-036-I)
- RIDGID Tool, Deburring 74 (64967)
- STARRETT Thickness Gage 0005 (666-1/2)
- CRAFTSMAN Sockets, 3/8" Drive 3mm Hex Bit Socket (CMMT13003)
- CRAFTSMAN Sockets, 3/8" Drive T30 Torx Bit Socket, Torx 3/8" Drive (CMMT42664)
- CRAFTSMAN Sockets, 3/8" Drive 3/16" Hex Bit Socket, SAE 3/8" Drive (CMMT46661)
- CRAFTSMAN Torx, 1/4" Drive TT20 Torx Bit Socket, Torx 1/4" Drive (CMMT42617)
- CRAFTSMAN Sockets, 3/8" Drive T27 Torx Bit Socket, Torx 3/8" Drive (CMMT34488)
- CRAFTSMAN Sockets, 3/8" Drive 5/16" Hex Bit Socket, SAE 3/8" Drive (CMMT46664)
- TEKTON T15 Tip, 3/8 in. Drive, Torx (SHB14215)
- Craftsman Sockets & Ratchets