Shop All Sockets
Craftsman
Sockets, 3/8" Drive 6mm 6 Point Shallow
Mfr # CMMT43516
Zoro # G704078869
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 6mm 6 Point Shallow Socket {{1}}
- Number of Pieces 1
Product Information
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/8-in. Drive 6mm 6 Point Shallow Socket {{1}} |
Item | Sockets, 3/8" Drive 6mm 6 Point Shallow |
Number of Pieces | 1 |
Measurement Type | Metric |
Description
Sockets, 3/8 In. Drive 6mm 6 Point Shallow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 30mm Torx(R) Metric Socket, 12 Points (53YV60)
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 1/2"R (CF577)
- KIPP Cam Lever Size: 1 D=10-32, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.15211A1)
- WESTWARD 72 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D593)
- CRAFTSMAN Sockets, 3/8" Drive 13/16" 6 Point SAE S (CMMT43008)
- CRAFTSMAN Sockets, 1/2" Drive 10mm 12 Point Deep S (CMMT44438)
- CRAFTSMAN Sockets, 1/2" Drive 19mm 12 Point Shallo (CMMT44238)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #1 Screwdri (CMMT44369)
- CRAFTSMAN Sockets, 3/8" Drive 12mm 6 Point Deep So (CMMT44428)
- CRAFTSMAN Sockets, 3/4" Drive 1-5/16" 12 Point SAE (CMMT47778)
- URREA 1/4"drive, 5/32 in, 6 point SAE socket (4705)
- Craftsman Sockets