Shop All Sockets
Craftsman
Sockets, 3/8" Drive 5/16" 6 Point SAE Sh
Mfr # CMMT43000
Zoro # G504104980
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 5/16-in. 6 Point SAE Shallow Socket {{1}}
- Number of Pieces 1
Product Information
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/8-in. Drive 5/16-in. 6 Point SAE Shallow Socket {{1}} |
Item | Sockets, 3/8" Drive 5/16" 6 Point SAE Sh |
Number of Pieces | 1 |
Measurement Type | SAE |
Description
Sockets, 3/8 In. Drive 5/16 In. 6 Point SAE Sh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #53 (41723)
- MOODY TOOL Slot/CrossPt Driver St Steel Handle, 6Pc (58-0257)
- MILWAUKEE TOOL 1-1/8 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7256)
- GEARWRENCH 44 Piece 3/8" Drive 6 Point Standard & Deep Impact SAE/Metric Socket Set (84916N)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 24mm Deep S (CMMT12086)
- CRAFTSMAN Sockets, 3/8" Drive 9/16" 6 Point SAE Sh (CMMT43334)
- CRAFTSMAN Sockets, 1/2" Drive 17mm 12 Point Shallo (CMMT44237)
- CRAFTSMAN Sockets, 3/8" Drive 21mm 6 Point Deep So (CMMT99144)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" 12 Point SAE S (CMMT47501)
- CRAFTSMAN Sockets, 1/2" Drive 11/16" 12 Point SAE (CMMT47507)
- PROTO 1" Drive, SAE Socket, 6, 8 Points (J10000P2)
- Craftsman Sockets & Ratchets