Shop All Bit Sockets
Craftsman
Sockets, 3/8" Drive 3mm Hex Bit Socket
Mfr # CMMT13003
Zoro # G104180643
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Finish Full Polish
- Includes CMMT13003 3/8-in. DRIVE 3MM HEX BIT SOCKET {{1}}
Product Information
- Brand Craftsman
- MFR # CMMT13003
- Zoro # G104180643
- UPC # 885911587518
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish |
Item | Sockets, 3/8" Drive 3mm Hex Bit Socket |
Includes | CMMT13003 3/8-in. DRIVE 3MM HEX BIT SOCKET {{1}} |
Description
Sockets, 3/8 In. Drive 3mm Hex Bit Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Phillips x 4" Screwdriver #0 4 in. Round (26653)
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 (50.840.5/8Z.3)
- LENOX ADJ HACKSAW 12"" LENOX (1805723)
- CHICAGO-LATROBE Screw Machine Drill Bit, #51 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49121)
- CRAFTSMAN Sockets, 1/4" Drive T25 Torx Bit Socket, Torx 1/4" Drive (CMMT42663)
- CRAFTSMAN Sockets, 3/8" Drive T40 Torx Bit Socket, Torx 3/8" Drive (CMMT42665)
- CRAFTSMAN Sockets, 3/8" Drive 6mm Hex Bit Socket, Metric 3/8" Drive (CMMT42676)
- CRAFTSMAN Torx, 1/4" Drive TT15 Torx Bit Socket, Torx 1/4" Drive (CMMT42615)
- CRAFTSMAN Sockets, 3/8" Drive 8mm Hex Bit Socket, Metric 3/8" Drive (CMMT42678)
- CRAFTSMAN Sockets, 6-pc SAE Hex Bit Socket, SAE 3/8" Drive (CMMT34447)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 17mm Long Bit, Chrome Finish Socket (D013417)
- Craftsman Sockets & Ratchets