Shop All Impact Sockets
Craftsman
Sockets, 3/8" Drive 3/4" SAE Deep Impact
Mfr # CMMT15898
Zoro # G604104941
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- SAE or Metric SAE
- Includes 3/8-in. Drive 3/4-in. SAE Deep Impact Socket {{1}}
Product Information
- Brand Craftsman
- MFR # CMMT15898
- Zoro # G604104941
- UPC # 885911587808
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Sockets, 3/8" Drive 3/4" SAE Deep Impact |
Includes | 3/8-in. Drive 3/4-in. SAE Deep Impact Socket {{1}} |
Description
Sockets, 3/8 In. Drive 3/4 In. SAE Deep Impact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 30 Insert Bit x 1-1/4" - 5/16 Hex S (230T30A)
- URREA 1/2" drive hexagonal bit impactsocket 3/8" (7441-3/8)
- HHIP M20 X 2.5 X 150mm Long Alloy Steel Stud (3436-5039)
- VEGA Slotted 8-10 Insert Bit x 1 (125F10A)
- CRAFTSMAN Sockets, 1/2" Drive 14mm Metric Deep Imp (CMMT16075)
- CRAFTSMAN Sockets, 3/8" Drive 5/16" SAE Deep Impac (CMMT15891)
- CRAFTSMAN Sockets, 3/8" Drive 11/16" SAE Impact Sh (CMMT15837)
- CRAFTSMAN Sockets, 3/8" Drive 5/8" SAE Deep Impact (CMMT15896)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" SAE Deep Impac (CMMT15996)
- CRAFTSMAN Sockets, 3/8" Drive 12mm Metric Impact S (CMMT15841)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19064M)
- Craftsman Sockets & Ratchets