Shop All Bit Sockets
Craftsman
Sockets, 3/8" Drive 3/16" Hex Bit Socket, SAE 3/8" Drive
Mfr # CMMT46661
Zoro # G404180633
$4.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Measurement Type SAE
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 3/16-in. Hex Bit Socket {{1}}
Product Information
- Brand Craftsman
- MFR # CMMT46661
- Zoro # G404180633
- UPC # 885911587464
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | SAE |
Finish | Full Polish Chrome |
Item | Sockets, 3/8" Drive 3/16" Hex Bit Socket |
Includes | 3/8-in. Drive 3/16-in. Hex Bit Socket {{1}} |
Description
Sockets, 3/8 In. Drive 3/16 In. Hex Bit Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/8 in. (83512-1/8)
- GREENLEE Knock Out Case, KCC-7672 (KCC-7672)
- AJAX TOOL WORKS PUNCH 5/8" L TAPERED 11" OAL 1/4"PT DIA (AJ590)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 5.50mm (C70102)
- CRAFTSMAN Sockets, 3/8" Drive 5mm Hex Bit Socket, Metric 3/8" Drive (CMMT42675)
- CRAFTSMAN Torx, 1/4" Drive TT20 Torx Bit Socket, Torx 1/4" Drive (CMMT42617)
- CRAFTSMAN Sockets, 3/8" Drive 6mm Hex Bit Socket, Metric 3/8" Drive (CMMT42676)
- CRAFTSMAN Sockets, 3/8" Drive T30 Torx Bit Socket, Torx 3/8" Drive (CMMT42664)
- CRAFTSMAN Sockets, 3/8" Drive T40 Torx Bit Socket, Torx 3/8" Drive (CMMT42665)
- CRAFTSMAN Sockets, 7-pc Torx Bit Sockets, Torx 3/8" Drive (CMMT34449)
- WIHA Socket In.Bit Security Hex 7/32 (71977)
- Craftsman Bit Sockets