Shop All Impact Sockets
Craftsman
Sockets, 3/8" Drive 18mm Metric Deep Imp
Mfr # CMMT15907
Zoro # G904180638
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Craftsman
- MFR # CMMT15907
- Zoro # G904180638
- UPC # 885911587884
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Details
Promotion Restriction | Not eligible for promotion |
Item | Sockets, 3/8" Drive 18mm Metric Deep Imp |
Description
Sockets, 3/8 In. Drive 18mm Metric Deep Imp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Impact XPS 6" Magnetic Insert Bit Holder (E-01373)
- KRAFT TOOL Walking Groover, 10" x 3-1/2" 3/8"R 1/2"D (CC355)
- PRO-GRADE TOOLS Retractable Utility Knife, Retractable Utility (82081)
- STEEL GRIP Rip Hammer Fbrgls 16 Oz (2258499)
- CRAFTSMAN Sockets, 1/2" Drive 21mm Metric Deep Imp (CMMT16081)
- CRAFTSMAN Sockets, 3/8" Drive 14mm Metric Impact S (CMMT15843)
- CRAFTSMAN Sockets, 1/2" Drive 1" SAE Impact Shallo (CMMT15858)
- CRAFTSMAN Sockets, 3/8" Drive 14mm Metric Deep Imp (CMMT15903)
- CRAFTSMAN Sockets, 1/2" Drive 22mm Metric Impact S (CMMT15869)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" SAE Deep Impac (CMMT15996)
- VEGA Impact Socket, 1/4 Sq Dr 10 mm 12pt (11001-D)
- Craftsman Sockets & Ratchets