Shop All Sockets
Craftsman
Sockets, 3/8" Drive 1/2" 6 Point SAE Sha
Mfr # CMMT43332
Zoro # G704105107
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 1/2-in. 6 Point SAE Shallow Socket {{1}}
- Number of Pieces 1
Product Information
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/8-in. Drive 1/2-in. 6 Point SAE Shallow Socket {{1}} |
Number of Pieces | 1 |
Measurement Type | SAE |
Item | Sockets, 3/8" Drive 1/2" 6 Point SAE Sha |
Description
Sockets, 3/8 In. Drive 1/2 In. 6 Point SAE Sha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Pliers Chain, Nose, 5", Long Smooth Jaws (10311)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 11/64x1/2" (B-605-1/2)
- MORSE Band Saw Blade, 11 ft. 6" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-11' 6)
- KIPP Adjustable Handle, Size: 4 3/8-16X90 Zinc, Black Satin, Comp: Steel (K0116.4A41X90)
- CRAFTSMAN Sockets, 1/2" Drive 11/16" 12 Point SAE (CMMT47507)
- CRAFTSMAN Sockets, 3/8" Drive 9/32" Flathead Screw (CMMT42652)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" 6 Point SAE Sh (CMMT43002)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #1 Screwdri (CMMT44369)
- CRAFTSMAN Sockets, 3/8" Drive 14mm 6 Point Deep So (CMMT44431)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" 6 Point SAE Dee (CMMT43333)
- TEKTON 3/8 Inch Drive x 15/16 Inch 12-Point Socket (SHD12224)
- Craftsman Sockets & Ratchets