Shop All Sockets
Craftsman
Sockets, 15/16" 72 Tooth 12 Point SAE Ra
Mfr # CMMT38961
Zoro # G204104891
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 15/16
- Finish Full Polish Chrome
- Includes 15/16-in. 72 Tooth 12 Point SAE Ratcheting Wrench {{1}}
- Measurement Type SAE
Product Information
Dimensions
Size | 15/16 |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 15/16-in. 72 Tooth 12 Point SAE Ratcheting Wrench {{1}} |
Measurement Type | SAE |
Number of Pieces | 1 |
Item | Sockets, 15/16" 72 Tooth 12 Point SAE Ra |
Description
Sockets, 15/16 In. 72 Tooth 12 Point SAE Ra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN LENOX MULTIWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 25 pk (20493B610R)
- ONSRUD Routing End Mill, Dn Low Helix, 1/2, 1 5/8 (60-254)
- JET Floor Drill Press, Spline Drive, 1 hp, 230/460 V, 15 in Swing, Variable Speed (354551)
- DRILL AMERICA #16 HSS Polished Jobber Length Drill Bit (D/AP16)
- CRAFTSMAN Sockets, 1/2" Drive 1/2" 12 Point SAE Sh (CMMT47502)
- CRAFTSMAN Sockets, 9/16" S X 1/2" drive S SAE 6 Po (CMMT45932)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" Spark Plug Sock (CMMT43340)
- CRAFTSMAN Sockets, 3/8" Drive 16mm 6 Point Deep So (CMMT44421)
- CRAFTSMAN Sockets, 3/8" Drive 13mm 6 Point Deep So (CMMT44429)
- CRAFTSMAN Sockets, 3/4" Drive 2" 12 Point SAE Shal (CMMT19650)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points (316)
- Craftsman Sockets