Shop All Sockets
Craftsman
Sockets, 1/4" Drive 5/16" 6 Point SAE De
Mfr # CMMT43575
Zoro # G204105041
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4"
- Finish Full Polish Chrome
- Includes 1/4-in. Drive 5/16-in. 6 Point SAE Deep Socket {{1}}
- Measurement Type SAE
Product Information
Dimensions
Drive Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/4-in. Drive 5/16-in. 6 Point SAE Deep Socket {{1}} |
Measurement Type | SAE |
Item | Sockets, 1/4" Drive 5/16" 6 Point SAE De |
Number of Pieces | 1 |
Description
Sockets, 1/4 In. Drive 5/16 In. 6 Point SAE De
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 30-9/16 in. 8/10 TPI Extreme Thick Metal Compact Portable Band Saw Blades (3 pk) (48-39-0630)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 10mm (80392)
- VERMONT GAGE Pin Gage, Minus, 0.077 In, Black (911207700)
- CUSTOM LEATHERCRAFT Tool Bag 8 Pocket (1116)
- CRAFTSMAN Sockets, 1/2" Drive 23mm Metric Deep Soc (CMMT13009)
- CRAFTSMAN Sockets, 3/8" Drive 1" 6 Point SAE Shall (CMMT43021)
- CRAFTSMAN Sockets, 1/2" Drive 10mm 12 Point Deep S (CMMT44438)
- CRAFTSMAN Sockets, 1/2" Drive 14mm 12 Point Deep S (CMMT44444)
- CRAFTSMAN Socket Set, 3/8" Drive, Metric, 11 pcs. (CMMT12045)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/16" 12 Point SAE (CMMT47515)
- MECHANICS TIME SAVERS 1/4 In. Metric Peg Socket Holder Gray (PSH25M-GRY)
- Craftsman Sockets & Ratchets