Shop All Sockets
Craftsman
Sockets, 1/2" Drive 6mm 12 Point Deep So
Mfr # CMMT44443
Zoro # G704104834
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes 1/2-in. Drive 6mm 12 Point Deep Socket {{1}}
- Number of Pieces 1
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Drive 6mm 12 Point Deep Socket {{1}} |
Item | Sockets, 1/2" Drive 6mm 12 Point Deep So |
Number of Pieces | 1 |
Measurement Type | Metric |
Description
Sockets, 1/2 In. Drive 6mm 12 Point Deep So
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 7 1/2 in Proto Needle Nose Plier, Side Cutter Plastisol Grip Handle (J226-01G)
- ZORO SELECT Carbide End Mill, 3in, GMA12F3 (GMA12F3)
- WILTON Splitting Maul, Steel, 10 lb., 36 in. (31036)
- HYDE Putty Knife, 3 (02350)
- CRAFTSMAN Sockets, 3/4" Drive 1/4" 12 Point SAE Sh (CMMT47777)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" 6 Point SAE Dee (CMMT43333)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" Spark Plug Sock (CMMT43340)
- CRAFTSMAN Socket, 3/8" Drive, Steel, Chrome, 5 5/32" L (CMMT99291)
- CRAFTSMAN Sockets, 3/8" Drive 9/16" 6 Point SAE Sh (CMMT43334)
- CRAFTSMAN Sockets, 1/2" Drive 19mm 12 Point Shallo (CMMT44238)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 6-Point Socket (SHD23025)
- Craftsman Sockets & Ratchets