Shop All Impact Sockets
Craftsman
Sockets, 1/2" Drive 5/8" SAE Impact Shal
Mfr # CMMT15852
Zoro # G104104922
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- SAE or Metric SAE
- Includes 1/2-in. Drive 5/8-in. SAE Impact Shallow Socket {{1}}
Product Information
- Brand Craftsman
- MFR # CMMT15852
- Zoro # G104104922
- UPC # 885911589086
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Sockets, 1/2" Drive 5/8" SAE Impact Shal |
Includes | 1/2-in. Drive 5/8-in. SAE Impact Shallow Socket {{1}} |
Description
Sockets, 1/2 In. Drive 5/8 In. SAE Impact Shal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 1-1/8 in. W Carbon Steel Double Edge Wood Scraper Blade (1B)
- WESTWARD Torque Wrench Head, Box End, 12mm (19ZC80)
- PFERD 10" Half Round File - Smooth Cut (11028)
- GEARWRENCH 16 oz. Dead Blow Hammer with Polyurethane Head (82240)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" SAE Impact Shal (CMMT15854)
- CRAFTSMAN Sockets, 1/2" Drive 22mm Metric Impact S (CMMT15869)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" SAE Impact Shal (CMMT15856)
- CRAFTSMAN Sockets, 1/2" Drive 17mm Metric Impact S (CMMT15865)
- CRAFTSMAN Sockets, 1/2" Drive 12mm Metric Impact S (CMMT15860)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" SAE Impact Shal (CMMT15838)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 4.5mm (84138)
- Craftsman Sockets & Ratchets