Shop All Sockets
Craftsman
Sockets, 1/2" Drive 30mm 12 Point Shallo
Mfr # CMMT12088
Zoro # G804078899
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes CMMT12088 1/2-in. DRIVE 30MM 12PT SHALLOW SOCKET {{1}}
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | CMMT12088 1/2-in. DRIVE 30MM 12PT SHALLOW SOCKET {{1}} |
Item | Sockets, 1/2" Drive 30mm 12 Point Shallo |
Measurement Type | Metric |
Number of Pieces | 1 |
Description
Sockets, 1/2 In. Drive 30mm 12 Point Shallo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (8728)
- GARDNER BENDER Fish Stick, 12 ft, Fiberglass (FTX-12L)
- PELICAN Case, 18-1/4 InLx13-1/2 InWx6-3/4 InD, YL (IM2300)
- STANLEY 10 Slip Joint Pliers (1773637)
- CRAFTSMAN Sockets, 1/4" Drive 9mm 6 Point Shallow (CMMT43507)
- CRAFTSMAN Sockets, 1/2" Drive 14mm 12 Point Shallo (CMMT44235)
- CRAFTSMAN Sockets, 1/2" Drive 13/16" 12 Point SAE (CMMT47527)
- CRAFTSMAN Sockets, 3/8" Drive 9/16" 6 Point SAE Sh (CMMT43334)
- CRAFTSMAN Socket Set, 3/8" Drive, Chrome, SAE, 11 pcs. (CMMT12044)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" 12 Point SAE De (CMMT47528)
- WHEELER-REX 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (980)
- Craftsman Sockets