Shop All Sockets
Craftsman
Sockets, 1/2" Drive 16mm 12 Point Shallo
Mfr # CMMT44266
Zoro # G104180667
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes 1/2-in. Drive 16mm 12 Point Shallow Socket {{1}}
- Number of Pieces 1
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Drive 16mm 12 Point Shallow Socket {{1}} |
Number of Pieces | 1 |
Item | Sockets, 1/2" Drive 16mm 12 Point Shallo |
Measurement Type | Metric |
Description
Sockets, 1/2 In. Drive 16mm 12 Point Shallo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 2.00mm (C71220)
- GREENLEE Fishline, Conduit-Nylon (607)
- DRILL AMERICA m27x2 2-1/2"OD HSS Round Die (DWTMR212-27X2)
- GEDORE Torque Wrench, Se 9X12, 30-150 (DMSE 150)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" 12 Point SAE De (CMMT47528)
- CRAFTSMAN Sockets, 1/4" Drive 3/16" 6 Point SAE De (CMMT43571)
- CRAFTSMAN Sockets, 3/4" Drive 1-13/16" 12 Point SA (CMMT19645)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" 12 Point SAE S (CMMT47522)
- CRAFTSMAN Sockets, 3/8" Drive 13mm 6 Point Deep So (CMMT44429)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/8" 12 Point SAE (CMMT47533)
- URREA 3/8"drive, 14mm, 6 point flex socket. (5277MH)
- Craftsman Sockets & Ratchets