Shop All Sockets
Craftsman
Sockets, 1/2" Drive 13/16" 12 Point SAE
Mfr # CMMT47511
Zoro # G104105011
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes 1/2-in. Drive 13/16-in. 12 Point SAE Shallow Socket {{1}}
- Number of Pieces 1
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Drive 13/16-in. 12 Point SAE Shallow Socket {{1}} |
Item | Sockets, 1/2" Drive 13/16" 12 Point SAE |
Number of Pieces | 1 |
Measurement Type | SAE |
Description
Sockets, 1/2 In. Drive 13/16 In. 12 Point SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED 7/8IN DRILL-DRILLING MACHINE (D875)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- XCELITE Screwdriver, Phillips #1 (99821N)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YV10)
- CRAFTSMAN V-Series(TM) 1/2" Drive Metric Deep 6-Po (CMMT17595V)
- CRAFTSMAN Sockets, 1/2" Drive 5mm 12 Point Shallow (CMMT44236)
- CRAFTSMAN Sockets, 3/8" Drive 7/8" 6 Point SAE Sha (CMMT43013)
- CRAFTSMAN Sockets, 1/4" Drive 9/32" 6 Point SAE De (CMMT43574)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/16" 12 Point SAE (CMMT47515)
- CRAFTSMAN Sockets, 3/8" Drive 1/4" 6 Point SAE Sha (CMMT42999)
- WILLIAMS 3/8" Drive, 15/16" SAE Socket, 12 Points (B-1230)
- Craftsman Sockets