Shop All Sockets
Craftsman
Sockets, 1/2" Drive 12 Point 27mm Deep S
Mfr # CMMT12087
Zoro # G804078967
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes 1/2-in. Drive 12 Point 27mm Deep Socket {{1}}
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Drive 12 Point 27mm Deep Socket {{1}} |
Measurement Type | Metric |
Item | Sockets, 1/2" Drive 12 Point 27mm Deep S |
Number of Pieces | 1 |
Description
Sockets, 1/2 In. Drive 12 Point 27mm Deep S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (16203)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16" (73325/B)
- CMT Biscuit Joiner Blade, 4" dia, 6 Edges (240.006.04)
- YMW TAPS Spiral Flute Tap, M10X1.5, 4 Flutes, TICN (374925TICN)
- CRAFTSMAN Sockets, 3/4" Drive 24 Tooth Pear Head (CMMT13015)
- CRAFTSMAN Sockets, 1/4" Drive 7/32" 6 Point SAE Sh (CMMT43492)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" 12 Point SAE De (CMMT47528)
- CRAFTSMAN Sockets, 1/4" Drive 7/32" 6 Point SAE De (CMMT43572)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" 12 Point SAE D (CMMT83186)
- CRAFTSMAN Tool Accessories, 1/2" Locking Socket Ho (CMMT99411)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch 6-Point Socket (SHD32036)
- Craftsman Sockets