Shop All Sockets
Craftsman
Sockets, 1/2" Drive 1/2" 12 Point SAE Sh
Mfr # CMMT47502
Zoro # G004105067
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes 1/2-in. Drive 1/2-in. 12 Point SAE Shallow Socket {{1}}
- Number of Pieces 1
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Drive 1/2-in. 12 Point SAE Shallow Socket {{1}} |
Item | Sockets, 1/2" Drive 1/2" 12 Point SAE Sh |
Number of Pieces | 1 |
Measurement Type | SAE |
Description
Sockets, 1/2 In. Drive 1/2 In. 12 Point SAE Sh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1-1/4" (HTN-B-2-1PK)
- DEWALT Demolition Hammer Dust Shroud - Chipping and Chiseling (DWH052)
- STANLEY Nail Pullers, Nail Puller, 10 In. L (55-114)
- TENG TOOLS 6" Wire Twisting Side Cutting Pliers - AT605 (AT605)
- CRAFTSMAN Sockets, 7/8" 72 Tooth 12 Point SAE Ratc (CMMT38960)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" 6 Point SAE Dee (CMMT43333)
- CRAFTSMAN Sockets, 11-pc 1/4" Drive SAE 6 Point De (CMMT12050)
- CRAFTSMAN Socket Set, 3/8" Drive, Chrome, SAE, 11 pcs. (CMMT12044)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" 12 Point SAE S (CMMT47522)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 2mm Deep So (CMMT12085)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5214B)
- Craftsman Sockets