Shop All Sockets
Craftsman
Sockets, 1/2" Drive 10mm Metric Deep Soc
Mfr # CMMT13007
Zoro # G404078992
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Finish Black Oxide
- Includes CMMT13007 1/2-in. DRIVE 10MM METRIC DEEP SOCKET {{1}}
- Number of Pieces 1
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Black Oxide |
Includes | CMMT13007 1/2-in. DRIVE 10MM METRIC DEEP SOCKET {{1}} |
Item | Sockets, 1/2" Drive 10mm Metric Deep Soc |
Number of Pieces | 1 |
Measurement Type | Metric |
Description
Sockets, 1/2 In. Drive 10mm Metric Deep Soc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Trapezoid Blade 54, PK100 (54.42)
- WESTWARD C-Clamp, 8", Steel, Regular Duty, 6900 lb. (2HUK3)
- MASTER APPLIANCE Motor, 120V, 3" L x 3" W x 3" H (30073)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (93287/92467)
- CRAFTSMAN Sockets, 1/2" Drive 17mm 12 Point Deep S (CMMT44445)
- CRAFTSMAN Sockets, 1/2" Drive 5mm 12 Point Shallow (CMMT44236)
- CRAFTSMAN Sockets, 1/2" Drive 13/16" 12 Point SAE (CMMT47511)
- CRAFTSMAN Sockets, 3/4" Drive 2" 12 Point SAE Shal (CMMT19650)
- CRAFTSMAN Sockets, 3/8" Drive 12mm 6 Point Deep So (CMMT44428)
- CRAFTSMAN Sockets, 3/8" Drive 12mm 6 Point Shallow (CMMT43544)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 3/8 in. Drive 1/2 in. Hex Bit Socket (49-66-5154)
- Craftsman Sockets & Ratchets