Shop All Sockets
Craftsman
Socket Wrench Set, 1/4" Drive, 24 pcs.
Mfr # CMMT12028
Zoro # G003927325
$47.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4"
- Overall Length 14 3/4 in
- Material Gunmetal
- Finish Gun Metal Chrome
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 14 3/4 in |
Socket Size Range | 5/32 in to 9/16 in, 4 mm - 14 mm |
Point Size | 6 |
Container Width | 9 1/8 in |
Container Height | 7 1/8 in |
Container Length | 15 15/16 in |
Standard Socket Style/Size | (21) 6 PT |
Socket Size | 5/32,3/16,7/32,1/4-in,9/32,5/16,3/8,7/16,1/2,9/16-in), (4,5,6,7,8,9,10,11,12,13,14mm |
Details
Promotion Restriction | Not eligible for promotion |
Material | Gunmetal |
Finish | Gun Metal Chrome |
Includes | 1/4-in. Drive Shallow 6 PT Sockets SAE - 5/32-in. , 3/16-in. ,7/32-in. , 1/4-in. , 9/32-in. , 5/16-in. 3/8-in. , 7/16-in. , 1/2, 9/16-in. {{10}}, 1/4-in. Drive Shallow 6 PT Sockets MM - 4, 5, 6, 7, 8, 9, 10, 11, 12,13, 14MM {{11}}, 1/4-in. Drive Ext Bar - 3-in. {{1}}, 1/4-in. Drive Universal Joint {{1}}, 120-Tooth 1/4-in. Ratchet {{1}} |
Measurement Type | Fractional & Metric |
Number of Pieces | 24 |
Standards | ASME |
Corrosion Resistant | Yes |
Item | Socket Wrench Set |
Socket Shape | 6-Point |
Includes Drive Tools | Yes |
Includes Flex Sockets | No |
Container Type | Plastic Organizer |
Description
Socket Wrench Set, Standard Socket Style/Size (21) 6 PT, Drive Size 1/4 in, Gunmetal, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Snip Floral Soft Grip Wire Cut (FS 3204)
- MOORE & WRIGHT Engineers Square Grade B 6" (4006)
- APEX AUTOMOTIVE PARTS Diagonal Compound Action Pliers, 8" (PS5429C)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (42420)
- CRAFTSMAN Sockets, 1/2" Drive 28mm 12 Point Shallo (CMMT44276)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #3 Screwdri (CMMT44372)
- CRAFTSMAN Sockets, 3/4" Drive 1-13/16" 12 Point SA (CMMT19645)
- CRAFTSMAN Sockets, 1/4" Drive 4.5mm 6 Point Deep S (CMMT99101)
- CRAFTSMAN Sockets, 1/4" Drive 9/16" 6 Point SAE De (CMMT43587)
- CRAFTSMAN Sockets, 1/2" Drive 15mm 12 Point Deep S (CMMT44442)
- TEKTON 3/8 Inch Drive x 1/2 Inch Universal Joint Socket (SHD18013)
- Craftsman Sockets & Ratchets