Shop All General Hand Tool Kits
Craftsman
Socket Wrench Set, 1/2" Drive, 33 Pieces
Mfr # CMMT12022
Zoro # G503927412
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- Measurement Type Metric, SAE
- Finish Chrome
- Number of Pieces 33
Product Information
- Brand Craftsman
- MFR # CMMT12022
- Zoro # G503927412
- UPC # 885911589710
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Drive Size | 1/2 in |
Socket Size Range | 12 mm to 24 mm, 3/8 in to 1 1/4 in |
Container Height | 4 in |
Container Length | 17 in |
Container Width | 15 1/8 in |
Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Standard Socket Style/Size | 3/8-in, 7/16-in, 1/2-in, 9/16-in, 5/8-in, 11/16-in, 3/4-in, 13/16-in, 7/8-in, 15/16-in, 1-in, 1-1/16-in, 1-1/8-in, 1-3/16-in, 1-1/4-in |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Metric, SAE |
Finish | Chrome |
Number of Pieces | 33 |
Includes | (1) Breaker Bar, (1) Ratchet, (1) Universal Joint, (12) Shallow Sockets, (15) SAE Shallow Sockets, (3) Drive Extension Bars |
Item | Socket Wrench Set |
Material | Steel |
Corrosion Resistant | Yes |
Standards | ASME |
Container Type | Metal Box |
Socket Shape | 6-Point |
Includes Drive Tools | Yes |
Includes Socket Bits | Yes |
Includes Flex Sockets | No |
Description
Socket Wrench Set, Standard Socket Style/Size 3/8-in, 7/16-in, 1/2-in, 9/16-in, 5/8-in, 11/16-in, 3/4-in, 13/16-in, 7/8-in, 15/16-in, 1-in, 1-1/16-in, 1-1/8-in, 1-3/16-in, 1-1/4-in, Deep Socket Count/Style 12-Point, Drive Size 1/2 in, Steel, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12/M18 6-Port Sequential Rapid Battery Charger Only 12/18V Lith-Ion Multi-Volt; 3 M12 and 3 M18 Por (48-59-1807)
- CLE-LINE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute (C23550)
- DYNAMIC Tools 2-1/4" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099468)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF252C)
- CRAFTSMAN Automotive Socket Set, 3/8", Metal, 81 pcs. (CMMT82335)
- CRAFTSMAN 1/4 | 3/8 | 1/2 Drive Tool Set, 150-pc Gunmetal Chrome Mechani, Fractional & Metric, 150 pcs (CMMT12035)
- CRAFTSMAN 1/4 | 3/8 | 1/2 Drive Tool Set, 189-pc 3 Drive Mechanics Tool, Fractional & Metric, 189 pcs (CMMT12034)
- APOLLO TOOLS 135 Piece Household Tool Kit - Pink (DT0773N1)
- WIHA 32 PIECE GOBOX MASTER TORX BIT SET WITH MINI RATCHET (74959)
- PLANO General Hand Tool Kit, No. of Pcs. 12 (651-010)
- Craftsman Hand Tool Kits