Shop All Sockets
Craftsman
Socket, 3/8" Drive, Steel, Chrome, 5 5/32" L
Mfr # CMMT99291
Zoro # G904104825
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Overall Length 5 5/32 in
- Material Steel
- Finish Full Polish
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 5 5/32 in |
Socket Depth | Standard |
Socket Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Finish | Full Polish |
Includes | 3/8-in. Drive Universal Joint {{1}} |
Measurement Type | SAE |
Deep Socket Point Styles Included | No |
Item | Socket |
Standards | ASME |
Product Type | Universal Joint |
Tether Ready | No |
Description
Socket, Socket Size 3/8 in, Steel, Chrome, Standard, Drive Size 3/8 in, SAE, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Glass Scraper, Stiff, 1-1/2", Carbon Steel (13A710)
- VEGA Torq-Set 1/4 Power Bit x 1-1/4" - 7/16 H (332TS416)
- WRIGHT TOOL Cushion Grip Slotted Screwdriver Round S (9152)
- WERA Power Bit, SAE, 1/4", Hex, #2, 3-1/2", SS (05071098001)
- CRAFTSMAN Sockets, 3/8" Drive 10mm 6 Point Deep So (CMMT44426)
- CRAFTSMAN Sockets, 3/8" Drive 21mm 6 Point Deep So (CMMT99144)
- CRAFTSMAN Sockets, 3/4" Drive 1-13/16" 12 Point SA (CMMT19645)
- CRAFTSMAN Sockets, 15/16" 72 Tooth 12 Point SAE Ra (CMMT38961)
- CRAFTSMAN Sockets, 3/8" Drive 1/4" 6 Point SAE Dee (CMMT23144)
- CRAFTSMAN Sockets, 3/8" Drive 16mm 6 Point Deep So (CMMT44421)
- MILWAUKEE TOOL 3/8 in. Drive 1/2 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9064)
- Craftsman Sockets & Ratchets