Shop All Screwdrivers
Craftsman
Screwdriver Set, Torx Tip, 5 pcs.
Mfr # CMHT65051
Zoro # G705394265
product price: $10.98
/ea
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Size T10, T15, T20, T25, T30
- Overall Length 3 in, 4 in
- Includes (1) TX10 x 3 in Screwdriver, (1) TX15 x 3 in Screwdriver, (1) TX20 x 3 in Screwdriver, (1) TX25 x 4 in Screwdriver, (1) TX30 x 4 in Screwdriver
- Number of Pieces 5
Product Information
- Brand Craftsman
- MFR # CMHT65051
- Zoro # G705394265
- UPC # 885911577557
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | T10, T15, T20, T25, T30 |
Overall Length | 3 in, 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Screwdriver Set |
Includes | (1) TX10 x 3 in Screwdriver, (1) TX15 x 3 in Screwdriver, (1) TX20 x 3 in Screwdriver, (1) TX25 x 4 in Screwdriver, (1) TX30 x 4 in Screwdriver |
Number of Pieces | 5 |
Corrosion Resistant | Yes |
Tip Style | Torx |
Shank Finish | Satin-Nickel |
Measurement Type | Torx |
Description
Screwdriver Set, T10, T15, T20, T25, T30, Torx, Number of Pieces 5, Measurement Type Torx, Includes (1) TX10 x 3 in Screwdriver, (1) TX15 x 3 in Screwdriver, (1) TX20 x 3 in Screwdriver, (1) TX25 x 4 in Screwdriver, (1) TX30 x 4 in Screwdriver, Corrosion Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Prewinder, Steel, 8-32 (53581)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 3/4x13 In (48-20-3930)
- ZORO SELECT Chucking Reamer, 11/16 In., 6 Flute, HSS (13H769)
- CRAFTSMAN Screwdriver holder (CMMT99418)
- CRAFTSMAN Precision Screwdriver Set, Steel, 5 pcs. (CMHT65074)
- WIHA Precision Phillips Screwdriver, #1 (27334)
- BETA Screwdriver 1/8 in Round (012920403)
- MILWAUKEE TOOL 6 in. #3 Phillips 1000 Volt Insulated Screwdriver (48-22-2213)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP0208RF)
- WELLER Crescent 1/4 in. X 4 in. L Slotted Screwdriver 1 pc (CS144)
- Craftsman Screwdrivers and Nutdrivers