Shop All Tool Chests & Cabinets
Craftsman
S2000 Tool Cabinet, 10 Drawer, Red, 52 in W x 18 in D x 37-1/2 in H
Mfr # CMST352102RB
Zoro # G605724179
product price: $709.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$709.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drawers 10
- Includes Holder, Tray
- Width 52 in
- Depth 18 in
Product Information
- Brand Craftsman
- MFR # CMST352102RB
- Zoro # G605724179
- UPC # 885911834025
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 52 in |
Depth | 18 in |
Height | 37-1/2 in |
Overall Depth | 18 in |
Overall Width | 52 in |
Overall Height | 37 1/2 in |
Width Range | 50 in to 59 in Wide |
Height Style | Workstation Height Cabinet |
Overall Dimensions | 52"W x 18"D x 37.5"H |
Description
Cabinets, S2000 Series, Number of Drawers 10, Drawer Color Black, Internal Keyed, Includes Holder, Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 12" Round Second File (DIC12166)
- MILWAUKEE TOOL Customizable Small Case for Impact Driver Accessories (48-32-9920)
- GEDORE Metric Plain Ball Hex Key, 10 mm Tip Size, 9 3/8 in Long, 5 5/16 in Short (DT 2142 10)
- CENTRAL TOOLS Refractometer For Coolant Battery/Def (3R401)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Black, 52 in W x 18 in D x 37-1/2 in H (CMST352102BK)
- CRAFTSMAN S2000 Open Tool Chest, 6 Drawer, Black, Steel, 40-1/2 in W x 16 in D x 24-1/2 in H (CMST98269BK)
- CRAFTSMAN S2000 Tool Cabinet, 5 Drawer, Black, 26 in W x 18 in D x 37-1/2 in H (CMST32752BK)
- CRAFTSMAN 2-Shelf Stackable Tool Chest, Black/Red, 36 in H (CMXMSAJ94772)
- CRAFTSMAN 2000 Series Rolling Tool Cabinet, 6 Drawer, Black/Red, Steel, 41 in W x 18 in D x 34 in H (CMST24160RB)
- CRAFTSMAN S2000 Tool Chest, 5 Drawer, Black/Red, Metal, 26 in W x 16 in D x 19-3/4 in H (CMST98263RB)
- TENG TOOLS 637 Piece 'Limited Edition' Black Roller Cabinet Workstation Tool Kit - (TCEMM637NBK)
- Craftsman Tool Chests & Cabinets