Shop All Tool Chests & Cabinets
Craftsman
S2000 Rolling Tool Cabinet, 5 Drawer, Black, Steel, 26-1/2 in W x 18 in D x 37-1/2 in H
Mfr # CMST98268BK
Zoro # G106427296
product price: $269.00
/ea
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drawers 5
- Material Steel
- Includes (1) Caster Set, (1) Set of Keys, (1) Side Handle and Hardware, (1) Top Mat for the Tool Cabinet Surface, (5) Drawer Liners in Every Drawer
- Features 18 to 20 ga Steel I-Frame(R) Construction and Top Bumpers, Embossed Top Mat for Surface Protection with Drawer Liners Under the Lid and in Every Drawer, 9,266 Cubic in of Storage, Toe-Locking Brakes and Reinforced Mounting Casters, Drawer Slides Support 100 lb of Tools Pieces and Attachments
Product Information
- Brand Craftsman
- MFR # CMST98268BK
- Zoro # G106427296
- UPC # 721615314459
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 26-1/2 in |
Depth | 18 in |
Height | 37-1/2 in |
Overall Depth | 18 in |
Overall Height | 37 in |
Overall Width | 26 1/2 in |
Caster Width | 2 in |
Overall Dimensions | 26 1/2 in W x 18 in D x 37 1/2 in H |
Caster Diameter | 5 in |
Height Style | Workstation Height Cabinet |
Handle Length | 16 in |
Handle Width | 1 in |
Overall Height with Lid Open | 37 1/2 in |
Width Range | Less than 30 in Wide |
Description
Rolling Cabinets, S2000 Series, Number of Drawers 5, Drawer Color Black, Work Surface Material PVC Coated Polyester Foam, Caster Type Swivel, Keyed, 18 to 20 ga Steel I-Frame(R) Construction and Top Bumpers, Embossed Top Mat for Surface Protection with Drawer Liners Under the Lid and in Every Drawer, 9,266 Cubic in of Storage, Toe-Locking Brakes and Reinforced Mounting Casters, Drawer Slides Support 100 lb of Tools Pieces and Attachments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.00mm (112101000)
- STARRETT Points Only, 70 Pocket Scribers, Steel (PT02355A)
- AMPCO SAFETY TOOLS 1/2 in Drive, 5/16" 6 pt SAE Socket, 6 Points (SS-1/2D5/16)
- EAZYPOWER Tee Star Power Bit, T20, 12" (80156)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Red, Steel, 26-1/2 in W x 18 in D x 37-1/2 in H (CMST98268RB)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Red, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267RB)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Red, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST341102RB)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270BK)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Black, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267BK)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 52 in W x 18 in D x 37-1/2 in H (CMST98273BK)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7DB)
- Craftsman Tool Chests & Cabinets