Shop All Tool Chests & Cabinets
Craftsman
S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 41 in W x 18 in D x 37-1/2 in H
Mfr # CMST98270BK
Zoro # G006427280
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$409.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drawers 10
- Material Steel
- Includes (1) Caster Set, (1) Set of Keys, (1) Side Handle and Hardware, (1) Top Mat for the Tool Cabinet Surface, (10) Drawer Liners in Every Drawer
- Features 18 to 20 ga Steel I-Frame(R) Construction and Top Bumpers, Embossed Top Mat for Surface Protection with Drawer Liners Under the Lid and in Every Drawer, Expansive Stowing Space: 14,014 Cubic in of Storage, Toe-Locking Brakes and Reinforced Mounting Casters, Drawer Slides Support 100 lb of Tools Pieces and Attachments
Product Information
- Brand Craftsman
- MFR # CMST98270BK
- Zoro # G006427280
- UPC # 721615314473
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 41 in |
Depth | 18 in |
Height | 37-1/2 in |
Overall Height | 37 1/2 in |
Caster Width | 2 in |
Overall Depth | 18 in |
Overall Width | 41 in |
Handle Length | 16 in |
Height Style | Workstation Height Cabinet |
Width Range | 40 in to 49 in Wide |
Overall Height with Lid Open | 37 1/2 in |
Caster Diameter | 5 in |
Handle Width | 1 in |
Overall Dimensions | 41 in W x 18 in D x 37 1/2 in H |
Description
Rolling Cabinets, S2000 Series, Number of Drawers 10, Drawer Color Black, Work Surface Material PVC Coated Polyester Foam, Caster Type Swivel, Keyed, 18 to 20 ga Steel I-Frame(R) Construction and Top Bumpers, Embossed Top Mat for Surface Protection with Drawer Liners Under the Lid and in Every Drawer, Expansive Stowing Space: 14,014 Cubic in of Storage, Toe-Locking Brakes and Reinforced Mounting Casters, Drawer Slides Support 100 lb of Tools Pieces and Attachments
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Pilot Drill, Hex, 3/8In, 0.31PilotDrill (600648P)
- GREY PNEUMATIC 1/4" Drive, 1/8" SAE Socket, 6 Points (9904F)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228MBASD)
- KRAFT TOOL Stainless Steel Hand Edger/Groover, 6"x8 (CF046)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270RB)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Black, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST341102BK)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 8 Drawer, Red, 54 in W x 19 in D x 27-1/2 in H (CMST35282RB)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H (CMST98264RB)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 8 Drawer, Black, 54 in W x 19 in D x 27-1/2 in H (CMST35282BK)
- CRAFTSMAN 2000 Series Tool Chest, 5 Drawer, Black/Red, Metal, 26 in W x 12 in D x 19-3/4 in H (CMST98214RB)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Red, 27 in W x 18 in D x 35 in H (277XR)
- Craftsman Tool Chests & Cabinets