Shop All Tool Chests & Cabinets
Craftsman
S2000 Open Tool Chest, 4 Drawer, Red, Steel, 26 in W x 16 in D x 24-1/2 in H
Mfr # CMST98267RB
Zoro # G906427281
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drawers 4
- Material Steel
- Includes (1) Set of Keys, (1) Tool Chest, (2) Top Mat for the Tool Chest, (4) Drawer Liners in Every Drawer
- Features 18 to 20 ga Steel I-Frame(R) Construction and Top Bumpers, Peg Board Holes Along the Back Wall for Customization, Embossed Top Mat for Surface Protection, 6,582 Cubic in of Storage, High-Stability Drawer Slides Support 100 lb of Tools Pieces and Attachments, Recharge Batteries and Electronics with a 6-Outlet and Dual USB Input Power Strip, Full-Grip Large Telescoping Handle, Quick Access to the Charging Area with Gas Struts that Support the Tool Chest Lid
Product Information
- Brand Craftsman
- MFR # CMST98267RB
- Zoro # G906427281
- UPC # 721615314503
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 26 in |
Depth | 16 in |
Height | 24-1/2 in |
Width Range | 20 to 30 |
Overall Width | 26 in |
Top Compartment Height | 24 1/2 in |
Overall Height | 24 1/2 in |
Overall Depth | 16 in |
Overall Dimensions | 26 in W x 16 in D x 24 1/2 in H |
Description
Chest, Body Color Red, Body Finish Gloss Red, Body Gauge 20 ga, Body Material Steel, Drawer Color Black, Drawer Finish Gloss Black, Drawer Gauge 20 ga, Drawer Liner Material PVC Coated Polyester Foam, Drawer Material Steel, Drawer Range 4, Drawer Slide Features Soft-Close, Drawer Slide Function Soft-Close Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Light Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- PROTO 1/2 in Drive, 1-1/2" Torx(R) SAE Socket, 12 Points (J5448)
- WESTWARD Mcrmtr Trq Wrnch, 40 to 200 "-lb., 1/4 (55JA91)
- GREENLEE Fixed Replacement Blade For 1Ed69 (45281)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Black, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267BK)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 6 Drawer, Black/Red, Steel, Wood, 41 in W x 18 in D x 34 in H (CMST34062RB)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Black, 52 in W x 18 in D x 37-1/2 in H (CMST352102BK)
- CRAFTSMAN S2000 Open Tool Chest, 6 Drawer, Black, Steel, 40-1/2 in W x 16 in D x 24-1/2 in H (CMST98269BK)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270RB)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Red, 26 in W x 16 in D x 24-1/2 in H (CMST32642RB)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BL)
- Craftsman Tool Chests & Cabinets