Shop All Pressure Washer Parts
Craftsman
Pressure Washer Cover
Mfr # CMXGZAA52002501
Zoro # G806382895
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 100% Polyester
- Height 13.5
- Length 48
- For Use With Pressure Washer
Product Information
- Brand Craftsman
- MFR # CMXGZAA52002501
- Zoro # G806382895
- Country of Origin China
- Category Pressure Washer Parts
Dimensions
Height | 13.5 |
Length | 48 |
Width | 18.5 |
Size | 48"L x 18.5"W x 13.5"H |
Details
Promotion Restriction | Not eligible for promotion |
Material | 100% Polyester |
For Use With | Pressure Washer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Igloo 385-451 5 Gal. Industrial Water Cooler (385-451)
- BLACK & DECKER Telescopic Fan Rake-Black/Orange, PK12 (BD1544)
- HORSEMEN’S PRIDE INC Horsemen S Pride Tug-n-toss Horse Ball Purple 10 Inch - 410 (35372)
- DB ELECTRICAL Radiator Fan For Kubota L2501D L2501F L2501H L2800DT L2800HST 34030-16210 (1906-1004)
- A.R. NORTH AMERICA Pump, 4/4350 1450RPM (22145)
- ACUDOR Acudor 4785697 24 x 24 in. Plumbing Outlet Box Steel; White (4785697)
- A.R. NORTH AMERICA Water Seal Kit, RR Series 15M (AR42556)
- INTERSTATE PNEUMATICS 3/8 Inch Steel Plug x M22 Female Threads (PW7156)
- MI-T-M Nozzle (18-0295)
- ZORO SELECT Turbo Nozzle, Size 3.9, 4000 psi (TPL039)
- BRIGGS & STRATTON O-Ring Kit (705001)
- Craftsman Pressure Washer Parts