Shop All Bin & Box Accessories
Craftsman
Plastic Small 30 Drawer Bin System, 14.235 in W, 8.775 H
Mfr # CMST40730
Zoro # G904194956
$24.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Height 8.775
- Width 14.235 in
- Depth 6.045
Product Information
- Brand Craftsman
- MFR # CMST40730
- Zoro # G904194956
- UPC # 076174816853
- Country of Origin Malaysia
- Category Bin & Box Accessories
Dimensions
Height | 8.775 |
Width | 14.235 in |
Depth | 6.045 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Item | Small 30 Drawer Bin System |
Includes | 30 Small Drawer Bin System {{1}} |
Description
Small 30 Drawer Bin System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEX FLOW CELL Mobile 52 in W, Blue (FCMTPS52283)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (HDS-246072-95)
- 80/20 Panel Mount Block 1/4 Turn 1/4-20 Slot10 (14190)
- STERILITE 8 gal Storage Tote, Clear/White, Polypropylene, 23 3/4 in L x 16 in W x 6 7/8 in H (14968006)
- CRAFTSMAN Plastic Large & Small Drawer Bin System, 14.235 in W, 14.235 H (CMST40739)
- CRAFTSMAN Plastic Large Drawer Bin System, 14.24 in W, 8.307 H (CMST40709)
- QUANTUM STORAGE SYSTEMS Blue Plastic 19-1/2 in L, 13-1/2 in W, 1 in H (LID201BL)
- AKRO-MILS Clear Plastic Bin Lid (30225CRY)
- QUANTUM STORAGE SYSTEMS Clear Plastic Stack Bin, 5 in L, 3 in W (SNH010)
- QUANTUM STORAGE SYSTEMS Blue Plastic 23-1/2 in L, 15-1/2 in W, 1 in H (LID241BL)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID301RD)
- Craftsman Bin & Box Accessories