Shop All Nut Drivers
Craftsman
Nut Driver Set, Shank Length 3", 7 pcs.
Mfr # CMHT65081
Zoro # G805394264
product price: $37.98
/ea
$37.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 7
- Overall Length 3 in
- Includes (1) 1/2 in Nut Driver, (1) 1/4 in Nut Driver, (1) 11/32 in Nut Driver, (1) 3/16 in Nut Driver, (1) 3/8 in Nut Driver, (1) 5/16 in Nut Driver, (1) 7/16 in Nut Driver
- Shank Length 3 in
Product Information
- Brand Craftsman
- MFR # CMHT65081
- Zoro # G805394264
- UPC # 885911591843
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 3 in |
Shank Length | 3 in |
Tip Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 7 |
Item | Nut Driver Set |
Includes | (1) 1/2 in Nut Driver, (1) 1/4 in Nut Driver, (1) 11/32 in Nut Driver, (1) 3/16 in Nut Driver, (1) 3/8 in Nut Driver, (1) 5/16 in Nut Driver, (1) 7/16 in Nut Driver |
Insulated | No |
Corrosion Resistant | Yes |
ESD Safe | No |
Measurement Type | SAE |
Fastener Holding | No |
Non-Sparking | No |
Grip Style | Bi-Material |
Handle Shape | Straight |
Ratcheting | No |
Description
Nut Driver Set, Tip Size 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, Shank Length 3 in, Bi-Material, SAE, Fastener Holding No, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- RIDGID Drive Belt (71957)
- PANDUIT CD-920 Crimp Die, No.8 AWG Cu (CD-920-8)
- KRAFT TOOL Golden Stainless Steel Trowel, 12"x5 (PL458PF)
- MOODY TOOL Nut Driver, Fixed ESD, Long, 5/64" (51-2460)
- KLEIN TOOLS 1/4-Inch Magnetic Tip Nut Driver, 18-Inch Shaft (618-1/4M)
- ALL-SOURCE Standard 5/16 In. Nut Driver with 3 In. Solid Shank (322571)
- KLEIN TOOLS 7/16-Inch Heavy-Duty Nut Driver (635-7/16)
- WERA Nut Driver, 5/16 in, Hollow, Ergo, 3-5/32 in (05029503001)
- MALCO 4-1/8 Inch Long 11/16 Inch Dia.Quick-Change Handle (CONNEXT1)
- KO-KEN T Handle Socket 3/4 6 Point 350 x 300mm (104A-3/4)
- Craftsman Screwdrivers and Nutdrivers